Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BRITOOL EXPERT 1/4 INCH ROUND HEAD RATCHET
BRITOOL EXPERT 1/4 INCH ROUND HEAD RATCHET
1/4" round head ratchet
References
expert:
E030601
rubix:
2014721
ean:
3258950306018
Technical specifications
Square drive adapter
1/4
''
Length
140
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH ROUND HEAD RATCHET
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact head.
- Finish: bright chrome.
- Ergonomic bi-material handle.
Features:
EAN: 3258950306018
d1 [mm]: 24.8
d2 [mm]: 23.5
L [mm]: 140
Packaging: 10
Presentation: Full Polish
[g]: 98
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
140
mm
Weight
98
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.58
excl. VAT
/
Each
£
27.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NG.80A
FACOM SOCKET NJ.17A
FACOM SOCKET NG.90A
STAHLWILLE 13061018 1/2DR BREAKER BAR 18 2C HAND
GEDORE RATCHET 1993 U-20
GEDORE 2193Z-94 RATCHET HANDLE WITH 1IN COUPLER
BAHCO 1/2 SET OF ACCESORIES - 4 PCS
FACOM RATCHET S.151AVSE
STAHLWILLE 11111030 1/4 INCH DRIVE RATCHET ALL STAINLESS
FACOM SL QUICK RELEASE DUST PROOF LOCKING RATCHET 1/2 INCH DRIVE 171
FACOM 3/8IN MAINTENANCE FREE LOCKING RATCHET - 72 TOOTH - SLS
FACOM SOCKET NG.100A
FACOM SOCKET NJ.9A
STAHLWILLE 435QR QUICK RELEASE RATCHET 3/8 INCH DRIVE
FACOM SOCKET NG.85A