References
Draper:52003
Rubix:382A3643
Manufacturer :52003
EAN:5010559520039



Product details : DRAPER 52003 15MM REV.RATCHET SPANNER
Open end set at 15°. Draper HI-TORQ® ratchet ring end offset at 15°. With forward/reverse direction changer on ring end - only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 200 mm |
|---|---|
| Diameter | 15 mm |
| Model | 52003 |
| Finishing | chromed |
| Weight | 150 g |
Show UNSPSC/ECL@SS
£ 8.24 excl. VAT
/ Each
£ 9.89 incl. VAT
- Delivery usually within ( 7 ) days
