FACOM VR.RJ2500PB 1/4 & 3/8 COMPACT RATCHET


Drive Compact Air Ratchet

References
facom:VR.RJ2500PB
rubix:395A5358
ean:3662424156861
brand logo
brand logo
Technical specifications
Square drive adapter1/4;3/8 ''
Length185 mm
See all Specifications

Product details : FACOM VR.RJ2500PB 1/4 & 3/8 COMPACT RATCHET


Strengths

•Sealed Head Design - Ratchet mechanism enclosed, significantly increases tool life
Closed Trigger Design - Improvement over lever, prevents tool getting snagged on hoses
Variable Trigger - Improves user control of application, makes it easier to protect tool, accessory, fastener and material
Direction Switch - Conveniently placed near handle, easy direction reversal
Ergonomic Hand Grip - Improves user comfort, easier to hold during applications

Technical specifications


Attributes
Square drive adapter1/4;3/8 ''
Length185 mm
Diameter10 mm
Show UNSPSC/ECL@SS
£ 234.67 excl. VAT
/ Each
£ 281.60 incl. VAT
  • Usually arrives within 14 working days