BAHCO SLX 17 SOCKET SET 3/4IN 17 PIECE
3/4" Square Drive Socket Set with Metric Hex Profile and Ratchet Head
See technical informationReferences
Bahco:SLX 17
Rubix:4524729
EAN:7314153015785

Product details : BAHCO SLX 17 SOCKET SET 3/4IN 17 PIECE
12-piece 3/4" hex sockets: 22, 24, 27, 30, 32, 33, 34, 36, 38, 41, 46 and 50 mm
1-piece 3/4" ratchet head 24 teeth/15° action angle (Part number S91)
1-piece telescopic handle 500 > 815 mm (Part number S93)
1-piece 3/4" sliding T-bar head
1-piece 3/4" extension bar 200 mm
1-piece 3/4" extension bar 400 mm
Matte finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Logistic Weight | 13630 g |
|---|---|
| Number of elements | 17 |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 403.69 excl. VAT
/ Each
£ 484.43 incl. VAT
- In stock: Next day delivery
