References
Bahco:8821MB
Rubix:401A5391
EAN:7314150220571

Product details : BAHCO 8821MB 3/4 BIHEXAG. SOCKET SET 21 PC
8900DM 3/4" square drive socket bi-hex profile metric, 22, 23, 24, 26, 27, 28, 29, 30, 32, 34, 35, 36, 38, 41, 42, 46 and 50 mm
8950RN/A 3/4" reversible ratchet head
8954-15 3/4" sliding T-handle
8971 3/4" to 1/2" adaptor
8966 3/4" universal joint
8960-8 and 8960-16 3/4" extension bars, 200 and 400 mm
Highly polished finish
High-performance alloy steel
Knurled shank for finger turning of free running fasteners
Metal case with metallic inlay to hold the tools
Standards: ISO 1174 and DIN 3120
8950RN/A 3/4" reversible ratchet head
8954-15 3/4" sliding T-handle
8971 3/4" to 1/2" adaptor
8966 3/4" universal joint
8960-8 and 8960-16 3/4" extension bars, 200 and 400 mm
Highly polished finish
High-performance alloy steel
Knurled shank for finger turning of free running fasteners
Metal case with metallic inlay to hold the tools
Standards: ISO 1174 and DIN 3120
Strengths
3/4" Square Drive Socket Set with Metric Bi-Hex Profile and Round Ratchet Head
Technical specifications
Attributes
| Logistic Weight | 14730 g |
|---|---|
| Number of elements | 23 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 1,040.37 excl. VAT
/ Each
£ 1,248.44 incl. VAT
- Delivery usually within ( 14 ) days
