Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
FACOM 440.JN8T COMBINATION WRENCH SET 8 - 24MM ROLL 8 PIECE SET
FACOM 440.JN8T COMBINATION WRENCH SET 8 - 24MM ROLL 8 PIECE SET
440 - Metric mixed key sets
References
facom:
440.JN8T
rubix:
2000797
ean:
3148518004206
Technical specifications
Number of elements
8
See all Specifications
Product details
Technical specifications
Product details : FACOM 440.JN8T COMBINATION WRENCH SET 8 - 24MM ROLL 8 PIECE SET
440 - Metric mixed key sets
- Presentation: kit, box or on panel.
Technical specifications
Attributes
Logistic Weight
1173
g
Packaged dimensions (D x W x H)
340
x
135
x
55
mm
Package weight
1173
g
Number of elements
8
Finishing
Satin/Chrome
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.41
excl. VAT
/
Each
£
107.29
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
WERA 020091 JOKER SWITCH WRENCH RATCHET COMBI SET 11PC
BAHCO 1320RM-22-24 RATCHET WRENCH DOUBLE FLAT
FACOM SET OF WRENCH 75.JN10
BAHCO S4RM/3T RATCHET WRENCH DOUBLE FLAT SET
ROEBUCK SET OF 10 OPEN ENDED WRENCH SPANNERS 865252
BAHCO S108 SOCKET SET 1/4IN & 1/2IN 108PCE
FACOM 440.JE16 COMBINATION WRENCH SET 8 - 22MM 16 PIECE SET
75.JU10 FACOM SET OF WRENCHES
FACOM SET OF WRENCH 76.JE16
BAHCO 111M/17T COMBINATION WRENCH SET
BAHCO S290-PROMO SOCKET SET 1/4IN 29 PCS
FACOM RING SPANNER SET 54.P9M
FACOM SET OF WRENCH 76.JN10
STAHLWILLE 8-19MM COMBI RATCHETING SPANNERS 12PCE 96411712
BAHCO 1952M/14T COMBINATION WRENCH SET