STAHLWILLE 96400306 10 DOUBLE OPEN ENDED SPANNER SET 6 - 32
Sets: Double open ended spanners,\nin roll-up wallet
See technical informationReferences
Stahlwille:96400306
Rubix:80015437
EAN:4018754080465



Product details : STAHLWILLE 96400306 10 DOUBLE OPEN ENDED SPANNER SET 6 - 32
Roll-up wallet made of extremely tough textile with Hook & Loop fastener
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x105x305 mm |
|---|---|
| Logistic Weight | 2125 g |
| Number of elements | 12 |
Show UNSPSC/ECL@SS
£ 132.17 excl. VAT
/ Each
£ 158.60 incl. VAT
- Usually arrives within 14 working days
