BAHCO 8900DM-35 SOCKET 3/4 BI-HEX 35 MM
3/4" Square Drive Sockets with Metric Bi-Hex Profile
See technical informationReferences
Bahco:8900DM-35
Rubix:401A5785
EAN:7314150219810

Product details : BAHCO 8900DM-35 SOCKET 3/4 BI-HEX 35 MM
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 35 mm |
| Length | 63 mm |
| Square | 40 mm |
| Diameter (inch) | 1 3/8 '' |
| Finishing | glossy |
| Weight | 350 g |
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
- Delivery usually within ( 14 ) days
