FACOM NSD.36L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 36 MM
Impact Socket
See technical informationReferences
Facom:NSD.36L
Rubix:395A5181
EAN:3662424013225



Product details : FACOM NSD.36L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 36 MM
1/2 in. Long Impact Socket 12-point
Strengths
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Technical specifications
Attributes
| Logistic Weight | 651 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x50x50 mm |
| Package weight | 653 g |
| Square drive adapter | 1/2 '' |
| Diameter | 38 mm |
| Length | 90 mm |
| Square | 36 mm |
| Finishing | phosphate |
| Weight | 635 g |
Show UNSPSC/ECL@SS
£ 27.78 excl. VAT
/ Each
£ 33.34 incl. VAT
- In stock: Next day delivery
