"WERA 003509 8790HMA SOCKET 1/4"" DRIVE 10.0/23 ZYKLOP"
HMA Zyklop 1/4" socket
See technical informationReferences
Wera:05003509001
Rubix:236A9928
Manufacturer :05003509001
EAN:4013288120168



Product details : "WERA 003509 8790HMA SOCKET 1/4"" DRIVE 10.0/23 ZYKLOP"
The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.
Strengths
•1/4" Zyklop socket
•For manual and power tool operations (non-impact)
• Knurling at lower end to enable easy gripping when used in manual applications
• Equipped with ball stop groove
• With Take it easy tool finder: colour coding by size
Technical specifications
Attributes
| Square drive adapter | 1/4' '' |
|---|---|
| Diameter | 14.5 mm |
| Length | 23 mm |
| Square | 6.35 mm |
| Finishing | satin/chrome |
| Weight | 23 g |
Show UNSPSC/ECL@SS
£ 3.84 excl. VAT
/ Each
£ 4.61 incl. VAT
- In stock: Next day delivery