BAHCO 8900DM-55 SOCKET 3/4
3/4" Square Drive Sockets with Metric Bi-Hex Profile
See technical informationSee documentsReferences
Bahco:8900DM-55
Rubix:125A1919
EAN:7314151105983

Documents
Product details : BAHCO 8900DM-55 SOCKET 3/4
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120
Strengths
3/4" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 55 mm |
| Length | 69 mm |
| Finishing | polished |
| Weight | 830 g |
Show UNSPSC/ECL@SS
£ 56.62 excl. VAT
/ Each
£ 67.94 incl. VAT
- Delivery usually within ( 14 ) days
