ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2-1/8IN AF 54MM
1'' impact sockets
See technical informationSee documentsReferences
Roebuck:3965023
Rubix:244984
EAN:3660338393747
Documents
Product details : ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2-1/8IN AF 54MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 54 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 24.46 excl. VAT
/ Each
£ 29.35 incl. VAT
- Usually arrives within 14 working days

