References
Elora:00484
Rubix:381A5451
Manufacturer :00484
EAN:5010559004843

Product details : ELORA 00484 1.1/16AF BI-HEX SOCKET 3/4DR
Professional Quality, sockets manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Chamfered end allows positive nut location and entry. Hole for driving accessory with locking pin. Some socket sizes have knurled band for extra hand grip. Sold loose.
Technical specifications
Attributes
| Square drive adapter | 20 '' |
|---|---|
| Diameter | 26.99 mm |
| Length | 5.5 mm |
| Square | 20 mm |
| Diameter (inch) | 1-1/16 '' |
| Finishing | satin/chrome |
| Weight | 0.235 g |
Show UNSPSC/ECL@SS
£ 11.29 excl. VAT
/ Each
£ 13.55 incl. VAT
- Delivery usually within ( 7 ) days
