References
Draper:06890
Rubix:381A6993
Manufacturer :06890
EAN:5010559068906


Technical specifications
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 17 mm |
| Length | 41 mm |
Product details : DRAPER 06890 17MM IMPACT DEEP SOCKET 3/8DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 3/8' sq. dr. '' |
|---|---|
| Diameter | 17 mm |
| Length | 41 mm |
| Square | 9.53 mm |
| Diameter (inch) | 0.67 '' |
| Weight | 146 g |
Show UNSPSC/ECL@SS
£ 3.90 excl. VAT
/ Each
£ 4.68 incl. VAT
- Delivery usually within ( 7 ) days