Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 1/2 HEX 14MM 865333
ROEBUCK SOCKET 1/2 HEX 14MM 865333
1/2’’ hex sockets metric
References
roebuck:
865333
rubix:
209A8085
ean:
3660338196850
Technical specifications
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SOCKET 1/2 HEX 14MM 865333
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
1/2’’ hex sockets metric 1/2" socket, matt finish, hexagonal.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
14
mm
Length
38
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.67
excl. VAT
/
Each
£
5.60
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
BAHCO K7806Z-15/16 POWER SOCKET 1/2 DEEP
FACOM 32MM 1/2DR D SOCKET S.32HLA
BAHCO K7801M-36 POWER SOCKET 1/2
ROEBUCK SOCKET 1/4 HEX 9MM 865358
STAHLWILLE 06010050 60.50-1DR X 50MM BI-HEX SOCKET
FACOM NSD.26B 1/2 INCH DRIVE 26MM 12 P IMPACT SOCKET
ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
BAHCO A7400DZ-13/16 SOCKET 3/8 AEROSPACE
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 41MM
FACOM 9/16AF 1/2DR SOCKET NS.9/16A
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 30MM
GEDORE 19 L 17 SOCKET 1/2 LONG HEXAGON MM
GEDORE IMPACT SOCKET K19 17MM
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 4MM
GEDORE 19MM3/4DRIMPSKT K 32 19