BAHCO 8900SM-50 SOCKET 3/4

3/4" Square Drive Sockets with Metric Hex Profile

See technical informationSee documents

References

Bahco:8900SM-50
Rubix:120A2565
EAN:7314151810887
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter50 mm
Length68 mm
See all Specifications

Documents

Product details : BAHCO 8900SM-50 SOCKET 3/4


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Standards: ISO 2725/1174 and DIN 3124/3120

Strengths

3/4" Square Drive Sockets with Metric Hex Profile

Technical specifications


Attributes
Logistic Weight700 g
Square drive adapter3/4 ''
Diameter50 mm
Length68 mm
Finishingpolished
Weight580 g
£ 47.65 excl. VAT
/ Each
£ 57.18 incl. VAT
  • Delivery usually within ( 14 ) days