DRAPER 24231 SOCKET AND BIT SET 1/4IN 3/8IN AND 1/2IN SQ DR 188PCS

Draper

See technical information

References

Draper:24231
Rubix:390A3838
Manufacturer :24231
brand logo

Technical specifications

Square drive adapter1/4 in, 3/8 in and 1/2 in sq. dr. ''
See all Specifications

Product details : DRAPER 24231 SOCKET AND BIT SET 1/4IN 3/8IN AND 1/2IN SQ DR 188PCS


This socket and bit set is made from chrome vanadium steel with a satin chrome finish. It includes a wide range of 1/4", 3/8", and 1/2" Sq. Dr. 6-point HI-TORQ® sockets and deep sockets. The 72-tooth quick release ratchets are equipped with soft grip handles for comfort. The set also includes extension bars, sliding T-bar, spark plugs, universal joints, and more. Additionally, it contains a wide range of socket bits made from chrome vanadium steel with shot blasted finish. All of these items are supplied inside a sturdy plastic storage case.

Technical specifications


Attributes
Square drive adapter1/4 in, 3/8 in and 1/2 in sq. dr. ''
Finishingsatin/chrome
£ 117.25 excl. VAT
/ Each
£ 140.70 incl. VAT
  • Delivery usually within ( 7 ) days