GEDORE 22MM HEX LONG SOCKET D 19 L 22
Socket 12-sided UD-profile long D 19 L
See technical informationReferences
Gedore:D 19 L 22
Rubix:120A2767
Manufacturer :6145050
EAN:4010886614501

Product details : GEDORE 22MM HEX LONG SOCKET D 19 L 22
Socket 1/2", long 22 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated Sizes 16, 18, 21 mm with hole drilled for tommy bar Ø 8 mm
Technical specifications
Attributes
| Logistic Weight | 219 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 22 mm |
| Length | 82 mm |
| Finishing | chromed |
| Weight | 219 g |
Show UNSPSC/ECL@SS
£ 25.82 excl. VAT
/ Each
£ 30.98 incl. VAT
- Delivery usually within ( 8 ) days
