Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 27MM1/2DR HEX SOCKET 19-27
GEDORE 27MM1/2DR HEX SOCKET 19-27
Socket hexagonal UD-profile 19
References
gedore:
19 27
rubix:
120A5666
manufacturer :
6132150
ean:
4010886613214
Technical specifications
Square drive adapter
1/2
''
Diameter
27
mm
Length
41.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 27MM1/2DR HEX SOCKET 19-27
Socket 1/2" 27 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated * not standardised
Technical specifications
Attributes
Logistic Weight
157
g
Square drive adapter
1/2
''
Diameter
27
mm
Length
41.5
mm
Finishing
Chromed
Weight
157
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX SOCKET 1/2 DRIVE 7/8 INCH A/F
FACOM SOCKET NS.18LA
FACOM S.29H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 29MM
GEDORE 23MM1/2DRDEEPIMPSKT K 19 L 23
FACOM R.4 R HEX SOCKET 1/4 INCH SQUARE DRIVE 4MM
ROEBUCK 880186 1/2IN DRIVE SOCKET BI-HEX30MM
FACOM K.54HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 54MM
ROEBUCK 880135 3/8IN DRIVE SOCKET BI-HEX6MM
STAHLWILLE 02420048 3/8 INCH DRIVE X 1 DEEP SOCKET BI-HEX
BAHCO A7400DZ-11/16 SOCKET 3/8 AEROSPACE
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 21MM
STAHLWILLE 02110011 3/8 INCH DRIVE X 11MM HEX SOCKET
BAHCO 6700SZ-3/8 SOCKET 1/4
"ISS BH0807L 7/16 DEEP BI-HEX 1/2"" SQUARE DRIVE"
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 29MM