ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 10MM
3/8'' impact sockets
See technical informationSee documentsReferences
Roebuck:6685083
Rubix:245136B
EAN:3660338392955
Documents
Product details : ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 10MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 10 mm |
| Length | 45 mm |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- In stock: Next day delivery

