References
Draper:16359
Rubix:247A4716
Manufacturer :16359



Product details : "DRAPER 16359 3/8"" SOCKET SET 18PC"
Six point socket made from chrome vanadium steel that's hardened and tempered with a satin finish. Supplied with a 72 tooth reversible soft grip ratchet and accessories. Packed in a plastic storage case.
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Length | 248 mm |
| Square | 9.53 mm |
| Diameter (inch) | 0.375 '' |
| Finishing | satin/chrome |
| Weight | 1570 g |
Show UNSPSC/ECL@SS
£ 33.40 excl. VAT
/ Each
£ 40.08 incl. VAT
- Delivery usually within ( 7 ) days
