References
Draper:04577
Rubix:381A6290
Manufacturer :04577
EAN:5059482052545




Technical specifications
| Square drive adapter | 1/4' hex to 1/2' sq. dr. adaptor, 70mm '' |
|---|---|
| Length | 70 mm |
Product details : DRAPER 04577 19PC 1/2SQ.DR IMPACT SOCK.SET
The components of this Draper HI-TORQ® 6-point deep impact socket set are forged from hardened and tempered chrome vanadium steel. They have a black phosphate finish for corrosion protection. The sockets are in variety of sizes from 8-24mm and the set includes a 125mm and 250mm 1/2" Sq. Dr. impact extension and 70mm 1/4" hex to 1/2" Sq. Dr. adaptor. Supplied in a sturdy blow moulded case.
Technical specifications
Attributes
| Square drive adapter | 1/4' hex to 1/2' sq. dr. adaptor, 70mm '' |
|---|---|
| Length | 70 mm |
| Square | 12.7 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 65.67 excl. VAT
/ Each
£ 78.80 incl. VAT
- Delivery usually within ( 7 ) days