Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO A6800DZ-3/8 SOCKET 1/4 AEROSPACE
BAHCO A6800DZ-3/8 SOCKET 1/4 AEROSPACE
Socket 1//4, Aerospace
References
bahco:
A6800DZ-3/8
rubix:
120A3430
ean:
7314151758622
Technical specifications
Length
49.6
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO A6800DZ-3/8 SOCKET 1/4 AEROSPACE
Deep length sockets, 1//4
Technical specifications
Attributes
Logistic Weight
40
g
Length
49.6
mm
Finishing
Polished
Weight
40
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.96
excl. VAT
/
Each
£
22.75
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 50MM
FACOM S.24 S BI-HEX SOCKET 1/2 INCH DRIVE 24MM
STAHLWILLE 03010034 1/2 INCH DRIVE X 34MM SOCKET BI-HEX
BAHCO 7400SM-20 SOCKET 3/8
ROEBUCK IMPACT SOCKET 3/4 INCH DRIVE 1.5/8 AF 41MM
BAHCO 7805DM-13 SOCKET 1/2
FACOM SOCKET B.S21A2
FACOM SOCKET NK.30LA
STAHLWILLE 03010022 1/2 INCH DRIVE X 22MM SOCKET BI-HEX
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM
STAHLWILLE 1/2 INCH DRIVE X 1.5/16 DEEP SOCKET BIHEX
FACOM K.41B K-B SOCKET BI-HEX 3/4 INCH DRIVE 41MM
GEDORE 17MM SOCKET D30-17
GEDORE 9MM 1/4DR SOCKET 20 9
BAHCO A7400DZ-19/32 SOCKET 3/8 AEROSPACE