References
Expert:E031701
Rubix:2014798
EAN:3258950317014

Product details : EXPERT 3/8 INCH SD ROUND HEAD RATCHET
- ISO 3315 - DIN 3122 - ISO 1174-1
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact head.
- Finish: bright chrome.
- Ergonomic bi-material handle.
Features:
EAN: 3258950317014
d1 [mm]: 34.5
d2 [mm]: 31.6
L [mm]: 199
Packaging: 10
Presentation: Full Polish
[g]: 250
- 72-tooth mechanism.
- 5° pick-up angle.
- Compact head.
- Finish: bright chrome.
- Ergonomic bi-material handle.
Features:
EAN: 3258950317014
d1 [mm]: 34.5
d2 [mm]: 31.6
L [mm]: 199
Packaging: 10
Presentation: Full Polish
[g]: 250
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 199 mm |
| Finishing | chromed |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 34.67 excl. VAT
/ Each
£ 41.60 incl. VAT
- Delivery usually within ( 14 ) days