STAHLWILLE 11131011 1/4 BIT RACHET EACH


Bit Ratchet

References
stahlwille:11131011
rubix:233A7948
ean:4018754182480
brand logo
brand logo
Technical specifications
Square drive adapter1/4 ''
Length117 mm
See all Specifications

Product details : STAHLWILLE 11131011 1/4 BIT RACHET EACH


Strengths

•Ergonomic with 2-component handle for optimum grip and pleasant feel
Inner hexagon with ring pressure spring – bits are easy to insert, lock securely in place and are easy to pull out again

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x22x117 mm
Logistic Weight76 g
Square drive adapter1/4 ''
Length117 mm
Finishingchromed
Weight76 g
Show UNSPSC/ECL@SS
£ 73.12 excl. VAT
/ Each
£ 87.74 incl. VAT
  • Usually arrives within 14 working days