Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
GEDORE 3294 COUPLER 3/4IN 6279090
GEDORE 3294 COUPLER 3/4IN 6279090
Push-through square 3/4 "-3294
References
gedore:
3294
rubix:
80347525
manufacturer :
6279090
ean:
4010886627907
Technical specifications
Square drive adapter
3/4
''
Length
51.5
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 3294 COUPLER 3/4IN 6279090
Coupler 3/4" Acc. to DIN 3122, ISO 3315 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with locking pin Chrome-vanadium steel, chrome-plated
Technical specifications
Attributes
Logistic Weight
133
g
Square drive adapter
3/4
''
Length
51.5
mm
Finishing
chromed
Weight
133
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.97
excl. VAT
/
Each
£
20.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 7750RN RATCHET 3/8 ROUND TYPE
GEDORE RATCHET INSERT TOOL 7418-02
GEDORE 8754-01 RATCHET ADAPTOR 16MM 3/8 INCH SQUARE DRIVE
FACOM RL.171 1/4 DUST PROOF LOCKING RATCHET
"STAHLWILLE 13111030 1/2""SD QRN FINE TOOTH RATCHET"
BRITOOL E030605 1/4 INCH PEAR HEAD RATCHET
GEDORE 6237680 RATCHET SERIES 3093 Z-94 3/8 DRIVE
"WERA 003780 8006C HYBRID RATCHET 1/2"" DRIVE/365MM ZYKLOP"
STAHLWILLE 415QR N DRIVE QUICK RELEASE RATCHET FINE TOOTH 1/4 INCH
GEDORE CONSTRUCTION RACHET 29 27X32
FACOM SOCKET NG.100A
GEDORE 8794 03 3/4SQ.DRIVE RATCHET HEAD 22MM SPIGOT
FACOM SOCKET NJ.10A
"WERA 073262 8000C SB RATCHET 1/2"" DRIVE/277MM ZYKLOP CARDED"
STAHLWILLE 4008/1 RATCHET DRIVER 4008 18120001