References
Draper:52011
Rubix:382A3648
Manufacturer :52011
EAN:5010559520114
Product details : DRAPER 52011 10MM FLEX HEAD RATCHET SPANNER
The Draper HI-TORQ® flexible head allows movement through 180°. Only 5° movement required to turn fastener, especially useful in confined spaces. Forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Length | 160 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.59 excl. VAT
/ Each
£ 7.91 incl. VAT
- Delivery usually within ( 7 ) days


