BAHCO 7409M-10 SOCKET DRIVER 3/8 HEX
3/8" Square Drive Socket Drivers for Hex Head Screw
See technical informationReferences
Bahco:7409M-10
Rubix:401A5607
EAN:7314153001962

Product details : BAHCO 7409M-10 SOCKET DRIVER 3/8 HEX
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Drivers for Hex Head Screw
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Length | 50.5 mm |
| Imprint size | 10 mm |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 12.03 excl. VAT
/ Each
£ 14.44 incl. VAT
- Delivery usually within ( 14 ) days
