BAHCO 7809Z-17/32 SOCKET DRIVER 1/2
1/2" Square Drive Socket Drivers for Imperial Hex Head Screw
See technical informationReferences
Bahco:7809Z-17/32
Rubix:401A5598
EAN:7314150313785

Product details : BAHCO 7809Z-17/32 SOCKET DRIVER 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Drivers for Imperial Hex Head Screw
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Length | 60 mm |
| Imprint size | 17/32 in |
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- Delivery usually within ( 14 ) days
