FACOM PHILLIPS.BLAD AMZ.P1-2

AMZ - Reversible blades

See technical information
References
Facom:AMZ.P1-2
Rubix:1237395
EAN:3148510087672
brand logo
Technical specifications
Length175 mm
Imprint sizeph1;ph2
Imprintphillips (ph)
See all Specifications

Product details : FACOM PHILLIPS.BLAD AMZ.P1-2


AMZ - Reversible blades
- Interchangeable blade hex 1/4".
- Length: 28 mm
- Handle's length: 28 mm
- Presentation: chrome-plated

Technical specifications


Attributes
Logistic Weight43 g
Packaged dimensions (D x W x H)175x10x10 mm
Package weight43 g
Length175 mm
Imprint sizeph1;ph2
Imprintphillips (ph)
Square125 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
  • Delivery usually within ( 14 ) days