BAHCO 7400SM-10 SOCKET 3/8

3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish

See technical information

References

Bahco:7400SM-10
Rubix:042313
EAN:7314151092955
brand logo

Technical specifications

Square drive adapter3/8 ''
Diameter14.6 mm
Length25.5 mm
See all Specifications

Product details : BAHCO 7400SM-10 SOCKET 3/8


Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120

Strengths

3/8" Square Drive Sockets with Metric Hex Profile and High Polished Finish

Technical specifications


Attributes
Logistic Weight22 g
Square drive adapter3/8 ''
Diameter14.6 mm
Length25.5 mm
Finishingpolished
Weight19 g
£ 7.04 excl. VAT
/ Each
£ 8.45 incl. VAT
  • Delivery usually within ( 14 ) days