References
Gedore:D 30 L 14
Rubix:120A0625
Manufacturer :6258840
EAN:4010886625880

Product details : GEDORE 3/8DR 14MM DEEP SKT D 30 L 14
Socket 3/8", long 14 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 14 mm |
| Length | 63.5 mm |
| Finishing | chromed |
| Weight | 76 g |
Show UNSPSC/ECL@SS
£ 20.66 excl. VAT
/ Each
£ 24.79 incl. VAT
- Delivery usually within ( 8 ) days
