Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
1/4'' impact sockets
References
roebuck:
3965105
rubix:
245088
Technical specifications
Square drive adapter
1/4
''
Diameter
5
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 5MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/4
''
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.06
excl. VAT
/
Each
£
3.67
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
FACOM M.2'3/8HA SOCKET M.23/8HA
FACOM J.7.16 J SERIES B-HEX SOCKET 3/8 INCH DRIVE 7/16 A/F
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 46MM 1.13/16 A/F
BAHCO 7800DM-32 SOCKET 1/2
BAHCO K7801VM-24 24MM, 1/2 IN DRIVE IMPACT SOCKET HEXAGON, 45MM LONG
STAHLWILLE 03030026 1/2 INCH DRIVE X 26MM HEX SOCKET
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 55MM
GEDORE D19-1/2AF BI-HEX SOCKET
3/4 SLIDING HEAD
GEDORE 2AF3/4DRIMPSKT K 32 2AF
GEDORE INK32-17 IMPACT SOCKET
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 7/16 A/F
BRITOOL EXPERT DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 13MM
GEDORE 46MM1.1/2DRDPIMPSKT K37 L 46
BAHCO 7800DM-16 SOCKET 1/2