3 flute carbide end mill - extra short - straight shank - ozma coated
Diameter | 12 mm |
---|---|
Total length | 55 mm |
Length of cut | 15 mm |
Number of teeth | 3 |
Tail diameter | 12 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Machining material | Steels / Non-ferrous / Stainless steels / Cast iron |
Coating | OZMA |
Centre cut | No |
Usually arrives within 14 working days