• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 326R08-B2502012-CH 1025 6010078

SANDVIK 326R08-B2502012-CH 1025 6010078

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:326R08-B2502012-CH 1025
Rubix:263A7895
Manufacturer :6010078
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 326R08-B2502012-CH 1025 6010078


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 95.95 excl. VAT
/ Each
£ 115.14 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.42-08030-AI08G1620 SC MILLING CM PLURA 2 5743482DORMER C24616.0 END MILL 16.00 MM 5984160SANDVIK 1K334-1200-050-XD 1730 DURA SOLID CARBIDE END MILL 8213495SANDVIK 2P460-1000-NA1630 SC MILLING CM PLURA 2 6255720SANDVIK 2P123-0800-NGH10F SC MILLING CM PLURA 2 6260022DORMER S90212.0 DRILL 12.00 MM 5982999DORMER S71810.0 END MILL 10.00 MM 6706774CUTLINE 893219 5MM CARBIDE END MILL 2FLT CUPP S/SWALTER H302211-6 SLOT DRILL STRAIGHT SHANK 6MM DIA CARBIDECUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 6 867518DORMER C5058.0 DRILL 8.00 MM 5985530WALTER H4129318-4 MILLING CUTTERS 5083115SANDVIK 316-10SM450-10005P 1730 316 SOLID CARBIDE HEAD 7611699SANDVIK 2P341-1600-MA 1640 PLURA SOLID CARBIDE END MILL 6260128DORMER S52720.0 6706837
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap