SANDVIK R215.26-10050DAC22H1610 SC MILLING CM PLURA 2 5742678
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R215.26-10050DAC22H1610
Rubix:319A4868
Manufacturer :5742678




Technical specifications
| Diameter | 10 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 10 mm |
Product details : SANDVIK R215.26-10050DAC22H1610 SC MILLING CM PLURA 2 5742678
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 10 mm |
| Number of teeth | 6 |
| Length of cut | 22 mm |
| Total length | 72 mm |
| Centre cut | non centre cutting |
| Cutting material | carbide |
| Coating | pvd tialn (tialn) |
| Type | coromill® plura solid carbide finishing end mill (metric sizes), non centre cutting |
| Angle of helix | 50 ° |
| Machining material | hot work steels (≥ 43 hrc) and cold work steels (≥ 52 hrc) |
| Capacity length | 22 mm |
Show UNSPSC/ECL@SS
£ 222.75 excl. VAT
/ Each
£ 267.30 incl. VAT
- Usually arrives within 14 working days