Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302711-10 MILLING CUTTERS SOLID CARBIDE 5082130
WALTERPROT H302711-10 MILLING CUTTERS SOLID CARBIDE 5082130
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302711-10
rubix:
357A4402
manufacturer :
5082130
ean:
4042446061180
Technical specifications
Diameter
10
mm
Total length
72
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H302711-10 MILLING CUTTERS SOLID CARBIDE 5082130
Technical specifications
Attributes
Diameter
10
mm
Total length
72
mm
Length of cut
19
mm
Tail diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.03
excl. VAT
/
Each
£
104.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1P341-0300-XA1620 SC MILLING CM PLURA 1 6259880
SANDVIK 1P250-1905-XA1630 SC MILLING CM PLURA 1 7045807
CUTLINE UK-OEMSC201 OEMSC201 1MM CARBIDE 2FL SLOT DRILL ALCRN
SANDVIK 2N342-1905-PDP2BM SC MILLING CM PLURA 2 8351813
SANDVIK 2P232-1400-NAH10F SC MILLING CM PLURA 2 6260079
GUHRING 03047 016.000 END MILL CARBIDE 9030470160000
DORMER S802HB4.0 DRILL 4.00 MM 5983262
SANDVIK 2P122-0200-NC H10F 6260013
SANDVIK 1K334-2000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213503
SANDVIK R216.33-06030-BS07K 1640 PLURA SOLID CARBIDE END MILL 5743339
SANDVIK 2F340-1905-076-SC1745 SC MILLING CM PLURA 2 7419207
CUTLINE 4 FLUT CARBIDE END MILL LONG SER WELDON SHANK OZMA MM 4 862794
SANDVIK 2P340-0400-PB 1630 6260119
SANDVIK 316-16SL442-16030P 1730 6874201
SANDVIK 326R08-B2502012-CH 1025 6010078