3 flute carbide end mill - long series - straight shank - aluminium
Diameter | 4 mm |
---|---|
Total length | 63 mm |
Length of cut | 19 mm |
Number of teeth | 3 |
Tail diameter | 6 mm |
Angle of helix | 45 ° |
Type of tail | Cylindrical |
Centre cut | Yes |
Usually arrives within 14 working days