Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-1600-400ASD1745 SC MILLING CM PLURA 2 7963630
SANDVIK 2F380-1600-400ASD1745 SC MILLING CM PLURA 2 7963630
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F380-1600-400ASD 1745
rubix:
318A0855
manufacturer :
7963630
ean:
7323225532549
Product details
Technical specifications
Product details : SANDVIK 2F380-1600-400ASD1745 SC MILLING CM PLURA 2 7963630
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
457.42
excl. VAT
/
Each
£
548.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER H4046918-1-2.5 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150644
SANDVIK 2P350-0953-OAO12M SC MILLING CM PLURA 2 7254452
SANDVIK R216.42-05030-AI05G1610 SC MILLING CM PLURA 2 5743398
SANDVIK 2F440-0953-228ASD1725 SC MILLING CM PLURA 2 7858311
WALTERPROT H602681-4 MILLING CUTTERS SOLID CARBIDE 5083398
WALTERPROT H8015828-12-1.0-36 ADVANCED MILLING CUTTER 5150886
DORMER S76314.0XR1.5 END MILL 14.00 MM X 1.5 MM 6706858
SANDVIK R216.34-12040-BC26K1640 SC MILLING CM PLURA 2 5743330
SANDVIK 2P121-1000-NC H10F 6259991
SANDVIK 1P230-0318-XA1630 SC MILLING CM PLURA 1 7045486
SANDVIK 1P341-1270-XA1630 SC MILLING CM PLURA 1 7045792
SANDVIK 2P121-2000-NCH10F SC MILLING CM PLURA 2 6259996
SANDVIK 2F340-1600-200-SC 1745 SOLID CARBIDE END MILL 7419172
ROEBUCK CH57 VARI PITCH HOLE SAW 57MM
SANDVIK 316-12SM450-12005P 1730 316 SOLID CARBIDE HEAD 7611732