Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P051-1270-OAO10A SC MILLING CM PLURA 2 7254435
SANDVIK 2P051-1270-OAO10A SC MILLING CM PLURA 2 7254435
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P051-1270-OA O10A
rubix:
318A3511
manufacturer :
7254435
ean:
7323221821272
Product details
Technical specifications
Product details : SANDVIK 2P051-1270-OAO10A SC MILLING CM PLURA 2 7254435
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
373.08
excl. VAT
/
Each
£
447.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F440-0635-152ASD1725 SC MILLING CM PLURA 2 7858308
WALTERPROT H302711-3 MILLING CUTTERS SOLID CARBIDE 5082118
SANDVIK R2163414050BC26P1640 COROMILL
DORMER S5234.0XR0.3XD4 6706731
DORMER S76318.0XR2.0 END MILL 18.00 MM X 2.0 MM 6706862
DORMER S22510.0 END MILL 10.00 MM 6706803
MITSUBCARB MPXLRBD0400R020N160 ENDMILL COATED MSTAR 90042854
ROEBUCK CH76 VARI PITCH HOLE SAW 76MM
SANDVIK R216.42-00430-FC04G1700 SC MILLING CM PLURA 2 5963267
SANDVIK 1K333-0180-XA 1730 DURA SOLID CARBIDE END MILL 8213450
DORMER P84212.7X6.0 BURR 12.70 MM X 6.00 MM 6814219
SANDVIK 2P342-0800-CMBM2CM SC MILLING CM PLURA 2 8352516
MITSUBCARB MPXLRBD0150R010N120 ENDMILL COATED MSTAR 90042818
DORMER S813HB12.0 DRILL 12.00 MM 5983513
SANDVIK 316-16SM450-16015P1730 SOLID CARBIDE HEADS 7611764