Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 855682 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
CUTLINE 855682 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
References
giss cutline:
855682
rubix:
855682
ean:
3660338110603
Technical specifications
Diameter
6
mm
Total length
68
mm
Length of cut
24
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 855682 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
3 flute carbide end mill - long series - weldon shank - aluminium
Technical specifications
Attributes
Diameter
6
mm
Total length
68
mm
Length of cut
24
mm
Number of teeth
3
Tail diameter
6
mm
Angle of helix
45
°
Type of tail
WELDON
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.35
excl. VAT
/
Each
£
13.62
incl. VAT
Sold out
Select variants (8)
Add to cart
Check our products from related categories
DORMER S5294.0XD6 6706505
SANDVIK 1K223-1600-300-NH H10F DURA SOLID CARBIDE END MILL 8412614
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 12 862769
DORMER S7618.0 END MILL 8.00 MM 6707000
SANDVIK 2F380-2500-300ASD1745 SC MILLING CM PLURA 2 7963634
DORMER S2295.0XD6 DRILL 5.00 MM X 6.0 MM 6706523
SANDVIK 1P330-0900-XA1620 SC MILLING CM PLURA 1 6259845
SANDVIK R216.22-02030AAJ20G 1610 5743045
CUTLINE 832306 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM
DORMER P811C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814152
SANDVIK 2S440-0635-152-SD1725 SC MILLING CM PLURA 2 7858290
DORMER S26218.0XR1.0 6706964
SANDVIK R216.34-10050-AK22H 1620 5743314
MITSUBCARB MPXLRBD0030R005N010 ENDMILL COATED MSTAR 90042795
DORMER S52518.0 6706818