Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5294.0XD6 6706505
DORMER S5294.0XD6 6706505
Solid carbide miller Dormer
References
dormer:
S5294.0XD6
rubix:
376A3918
ean:
7320760680544
Technical specifications
Diameter
4
mm
Total length
50
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5294.0XD6 6706505
Technical specifications
Attributes
Diameter
4
mm
Total length
50
mm
Length of cut
8
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.13
excl. VAT
/
Each
£
48.16
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2S340-1600-150-MA 1640 6260173
SANDVIK 2P170-1200-NAH10F SC MILLING CM PLURA 2 6260032
CUTLINE 4 FLUT CARBID END MILL SHRT SER WELDON SHANK OZMA MM 6 862708
SANDVIK 316-16SM345-16025AH10F SOLID CARBIDE HEADS 5782706
ROEBUCK CH140 VARI PITCH HOLE SAW 140MM
SANDVIK 2P232-0400-NA H10F PLURA SOLID CARBIDE END MILL 6260085
DORMER S814HB8.0 END MILL 8.00 MM 5983635
SANDVIK 1P231-1800-XA 1630 6259684
MITSUBCARB MPXLRBD0400R010N240 ENDMILL COATED MSTAR 90043390
CUTLINE 893421 D.2 CARBIDE END MILL FOR ALUMINIUM - 3 FLUTES WELDON SH
DORMER S52616.0 6706796
DORMER P8138.0X6.0 BURR 8.00 MM X 6.00 MM 6814156
WALTERPROT MC232-06.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568710
DORMER S5014.0 S501 4.00 SLOT DRILL 5983153
SANDVIK 2F440-1600-400ASD1725 SC MILLING CM PLURA 2 7858281