Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7618.0 END MILL 8.00 MM 6707000
DORMER S7618.0 END MILL 8.00 MM 6707000
Solid carbide miller Dormer
References
dormer:
S7618.0
rubix:
2556982
ean:
7320760685495
Technical specifications
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7618.0 END MILL 8.00 MM 6707000
Technical specifications
Attributes
Diameter
8
mm
Total length
64
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.19
excl. VAT
/
Each
£
68.63
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K223-0800-NH H10F DURA SOLID CARBIDE END MILL 8412584
CUTLINE 893389 3MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK 1K223-1200-100-NH H10F DURA SOLID CARBIDE END MILL 8412608
DORMER S22618.0 END MILL 18.00 MM 6706788
CUTLINE 862921 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
ROEBUCK GO32 GRIT EDGED HOLE SAW 51MM
CUTLINE 893339 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
SANDVIK 2F440-1588-304ASD1725 SC MILLING CM PLURA 2 7858319
SANDVIK 2P232-0800-NA H10F 6260089
WALTER MC413-08.0A4XE-WJ30TF SC MILLING CUTTERS ADVANCE 6959797
DORMER P82112.7X6.0 BURR 12.70 MM X 6.00 MM 6814186
CUTLINE 893357 D.12 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
DORMER S5245.0XR0.3 6706652
SANDVIK 1B240-1270-XA 1630 6259461