SANDVIK R216.34-20050-BC38P1620 SC MILLING CM PLURA 2 5743438
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.34-20050-BC38P1620
Rubix:318A2973
Manufacturer :5743438



Product details : SANDVIK R216.34-20050-BC38P1620 SC MILLING CM PLURA 2 5743438
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 38 mm |
| Total length | 104 mm |
| Centre cut | yes (center cutting capability) |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square shoulder end mill (corner chamfer) |
| Angle of helix | 50 ° |
| Machining material | hardened steel (43–63 hrc) and steel/stainless steel (≤48 hrc) |
| Capacity length | 38 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 449.16 excl. VAT
/ Each
£ 538.99 incl. VAT
- Usually arrives within 14 working days
