SANDVIK 1K223-2000-100-NH H10F DURA SOLID CARBIDE END MILL 8412617


CoroMill® Dura solid carbide end mill for non-ferrous materials

References
sandvik coromant:8412617
rubix:254A4931
manufacturer :8412617
ean:7323227442846
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length111 mm
Length of cut30 mm
See all Specifications

Product details : SANDVIK 1K223-2000-100-NH H10F DURA SOLID CARBIDE END MILL 8412617


CoroMill® Dura is a new range of high-performing versatile solid end mills. The concept offers true flexibility in roughing to finishing operations in multiple materials. The key to success lies in the unique WhisperKut™ technology, which effectively breaks up harmful harmonics, making smooth and stable milling easier than ever before.

Strengths

3 flutes with 1.5–3×D cutting length
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology

Technical specifications


Attributes
Diameter20 mm
Total length111 mm
Length of cut30 mm
Angle of helix35 °
Show UNSPSC/ECL@SS
£ 215.25 excl. VAT
/ Each
£ 258.30 incl. VAT
  • Usually arrives within 14 working days