• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P240-1905-XA 1630 7045754

SANDVIK 1P240-1905-XA 1630 7045754


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P240-1905-XA 1630
rubix:289A1334
manufacturer :7045754
ean:7323221046484
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1P240-1905-XA 1630 7045754


Technical specifications


Attributes
No attributes to display for this product
£ 160.67 excl. VAT
/ Each
£ 192.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K365-0500-100-XC 1730 DURA SOLID CARBIDE END MILL 8213591CUTLINE VARICUT 16MM 1.5R CARBIDE UNEXQUAL HELIX END MILL CORNER RADSANDVIK R216.22-05030BAI05G1610 SC MILLING CM PLURA 2 5743012WALTERPROT MC232.19.1W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 73538442P342-0800-PB-P2BMSANDVIK R215.34-04050-AC11L1620 SC MILLING CM PLURA 2 5742645SANDVIK 2P210-0200-NCN20C SC MILLING CM PLURA 2 6260050SANDVIK 2N342-0800-PDP2BM SC MILLING CM PLURA 2 8351804DORMER P813C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814163SANDVIK R216.23-02050BAK70H 1620 5742868SANDVIK 1B240-0400-XA 1630 6259467WALTERPROT MC232-08.0W4B050C-WJ30ED SC MILLING CUTTERS PERFORM 7568713SANDVIK 1U000-0630-476-XA1620 SC MILLING CM PLURA 1 7045800WALTERPROT MC232-12.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022550SANDVIK 2F342-1200-050-PD P2BM 8351776

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories