ROEBUCK 893471 METAL TROLLEY 3 SHELVES AND 1 DRAWER
3 levels trolley
See technical informationSee documentsReferences
Superseded Ref:7849751
Roebuck:893471
Rubix:246A4260
EAN:3660338459368

Documents
Product details : ROEBUCK 893471 METAL TROLLEY 3 SHELVES AND 1 DRAWER
3 level trolley with one drawer made of robust sheet steel with a recessed work surface, perfect for temporary work.
Central locking by key lock Ergonomic tube handle.
Rolling: wheel Ø 125 mm, 2 fixed casters, 1 single directional castor and 1 directional castor with full brake.
Drawers:
- 100% full drawer opening
- Permissible load per drawer 25kg
- Dimensions
- 1 drawer: W 540 x D 410 x H 98 mm
Mobility load capacity 100 kg
Static load capacity 250 kg
Dimensions: W 845 x D 465 x H 878 mm
Weight: 30,5kg
RAL Colours 9005 and 9007
Central locking by key lock Ergonomic tube handle.
Rolling: wheel Ø 125 mm, 2 fixed casters, 1 single directional castor and 1 directional castor with full brake.
Drawers:
- 100% full drawer opening
- Permissible load per drawer 25kg
- Dimensions
- 1 drawer: W 540 x D 410 x H 98 mm
Mobility load capacity 100 kg
Static load capacity 250 kg
Dimensions: W 845 x D 465 x H 878 mm
Weight: 30,5kg
RAL Colours 9005 and 9007
accessories available : towel dispenser, steel waste bin
Strengths
Perfect for storing tools and transporting them as and when required
Applications
These tool trolley is perfect for use in workshops, warehouses and general maintenance
Technical specifications
Attributes
| Number of drawers | 1 |
|---|---|
| Permissible load | 250 kg |
| Width | 845 mm |
| Depth | 465 mm |
| Height | 878 mm |
| Material | steel |
| Number of elements | 4 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 276.41 excl. VAT
/ Each
£ 331.69 incl. VAT
- In stock: Next day delivery
