References
Spartex:UK-SSTRKIT3CSXR
Rubix:225A0569
Manufacturer :SSTRKIT3CSXR
Product details : SPARTEX SSTRKIT3CSXR KIT 5-2 SHELVES&600MMCUPBD 1X550MM-960.1270.675 L
Our range of Trolley Kits offer perfect mobile storage stations for industrial workshops, manufacturing areas or within the workplace. This robust trolley range is made from an all steel construction and is built to last, and features various trolley cabinets to suit the users storage configurations.
Technical specifications
Attributes
| Width | 1270 mm |
|---|---|
| Depth | 675 mm |
| Height | 960 mm |
Show UNSPSC/ECL@SS
£ 540.55 excl. VAT
/ Each
£ 648.66 incl. VAT
- Delivery usually within ( 16 ) days

