3 Phase AC Motor
Power | 5.5 kW |
---|---|
Voltage | 400/690 V |
Speed | 3000 rpm |
Asynchronous electric motors of mounting B3, B5 and B14 in aluminum or cast iron
Protection index IP55. Class F insulation (155ºC) / Temperature Rise B
Efficiency levels:
∙ IE2 from 0.12 kW to 0.55 kW
∙ IE3 from 0.55 kW to 132kW
Standard voltage of 230/ 400v up to 7.5 kW, 400 / 690v above
Power | 5.5 kW |
---|---|
Voltage | 400/690 V |
Speed | 3000 rpm |
Material | ALUMINIUM |
Shaft Height | 132 mm |
Number of poles | 2 |
Efficiency class | IE3 |
Degree of protection (IP) | IP55 |
Mounting typ | B3 |
Colour | Black |
Fixation | B3 |
Usually arrives within 14 working days