3 Phase AC Motor
Power | 1.1 kW |
---|---|
Voltage | 230/400 V |
Speed | 3000 rpm |
Power | 1.1 kW |
---|---|
Voltage | 230/400 V |
Speed | 3000 rpm |
Material | aluminium |
Shaft Height | 80 mm |
Number of poles | 2 |
Efficiency class | ie3 |
Degree of protection (IP) | ip55 |
Mounting typ | b3 |
Shaft diameter | 19 mm |
Weight | 11.95 kg |
Colour | grey |
In stock: Next day delivery